Plastic Storage Container - 29 x 18 x 14", 90 Quarts

STERILITE®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26392 29 x 18 x 14" 24 x 13 x 13" 90 Bedding, Clothes 4 $140 $132 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 29 1/2 x 17 7/8 x 13 7/8" (L x W x H)
    • Bottom: 25 1/8 x 13 7/8" (L x W)
  • Inside:
    • Top: 27 1/2 x 16 1/2 x 13 1/2" (L x W x H)
    • Bottom (Actual): 24 1/2 x 13 1/4" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H74 x 46 x 36 cm29 x 18 x 14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:06 PM; CNWEB25