Plastic Storage Container - 29 x 18 x 6", 41 Quarts

STERILITE®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26391 29 x 18 x 6" 25 x 14 x 5" 41 Seasonal Linens 6 $145 $138 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 29 3/8 x 17 3/4 x 6" (L x W x H)
    • Bottom: 26 7/8 x 15 7/8" (L x W)
  • Inside:
    • Top: 27 3/8 x 16 1/4 x 5 1/2" (L x W x H)
    • Bottom (Actual): 25 3/4 x 14 3/4" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H74 x 46 x 15 cm29 x 18 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:07 PM; CNWEB25