Plastic Storage Container - 23 x 17 x 6", 28 Quarts

STERILITE®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26389 23 x 17 x 6" 21 x 15 x 5" 28 Cords, Electronics 10 $184 $173 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 22 1/2 x 16 1/4 x 6" (L x W x H)
    • Bottom: 20 5/8 x 14 3/8" (L x W)
  • Inside:
    • Top: 21 1/8 x 14 7/8 x 5 1/2" (L x W x H)
    • Bottom (Actual): 19 3/4 x 13 5/8" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H58 x 43 x 15 cm23 x 17 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:06 PM; CNWEB25