ESD Safe Label Holders - 7 1⁄2 x 3 1⁄2"

Easily snap onto ESD Safe Divider Boxes to label contents or display specs.
  • 6 mil anti-static polyethylene with side opening.
  • Metal snaps.
  • Insert Cards sold separately.
MODEL
NO.
FITS BIN
HEIGHT
USABLE DIM.
W x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-26134 5", 6", 7", 8", 12" 7 1/2 x 3 1/2" 6 $22 $20  ADD
DIMENSIONS:
  • Outside: 7 3/4 x 4 1/4"
  • Opening on the Width Side: 4 1/4"
  • Distance between Snaps: 3 1/2"
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
COMPATIBILITY:
  • Works with the following ESD Divider Boxes:
SizeModel #
9 x 6 x 5"S-25311
15 x 9 x 5"S-24189
15 x 9 x 6"S-21922
15 x 9 x 7"S-25312
15 x 9 x 8"S-21923
20 x 15 x 5"S-25313
20 x 15 x 6"S-22539
20 x 15 x 8"S-21924
20 x 15 x 12"S-22540
SPECIFICATIONSMETRICIMPERIAL
FITS BIN HEIGHT13 cm, 15 cm, 18 cm, 20 cm, 30 cm5", 6", 7", 8", 12"
USABLE DIMENSIONS W x H19 x 9 cm7 1/2 x 3 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:52:06 AM; CNWEB3