ESD Safe Label Holders - 6 x 1 1⁄2"

Easily snap onto ESD Safe Divider Boxes to label contents or display specs.
  • 6 mil anti-static polyethylene with side opening.
  • Metal snaps.
  • Insert Cards sold separately.
MODEL
NO.
FITS BIN
HEIGHT
USABLE DIM.
W x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-26133 3 1/2" 6 x 1 1/2" 6 $22 $20  ADD
DIMENSIONS:
  • Outside: 6 1/2 x 2 1/4"
  • Opening on the Width Side: 2 1/4"
  • Distance between Snaps: 3 1/2"
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
COMPATIBILITY:
  • Works with all Uline ESD Divider Boxes except S-24187 - 15 x 9 x 2 1/2".
SPECIFICATIONSMETRICIMPERIAL
FITS BIN HEIGHT9 cm3 1/2"
USABLE DIMENSIONS W x H 15 x 4 cm6 x 1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:41:55 AM; CNWEB23