Class D Fire Extinguisher - 30 lb

RECHARGEABLE

Fight dangerous combustible metal fires in welding and fabrication shops.
MODEL
NO.
CAPACITY ULC RATING SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-25949 30 lbs. D 13 x 8 x 35" 8" $1,805 $1,750  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES APPLY
DIMENSIONS:
  • Hose: 4'
  • Handle/Nozzle: 2'
MATERIAL:
  • Valve: Chrome-plated brass
  • Cylinder: Drawn Steel
  • Agent: Sodium Chloride based powder
TEMPERATURE:
  • -40° to 49° C (-40° to 120° F)
FEATURES:
  • Color coated, corrosion resistant yellow finish.
  • Used for combustible metal fires. (Sodium, Potassium, Magnesium chip spills)
  • Soft flow applicator keeps operator away from heat and toxic fumes caused by burning material.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • FM Listed
  • UL Listed
    • UL/CUL rating listed on extinguisher.
  • ANSI compliant
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 20 x 89 cm13 x 8 x 35"
DIAMETER20 cm8"
PARTS:
  • H-5934 Fire Extinguisher Bracket - 20 lb Standard Wall Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 11:59:36 PM; CNWEB23