Halotron® I Fire Extinguisher - 5 lb

RECHARGEABLE

Smother electrical fires without harming computers, servers and data centers.
  • No messy cleanup. Discharge evaporates and leaves no residue. Safe for small rooms.
  • Steel cylinder contains Halotron® I liquid chemical.
  • Vehicle mounting bracket included.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.
  • Non-returnable. Cannot ship via air/next day.
EPA approved. Made in the USA.
MODEL
NO.
CAPACITY ULC RATING SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-24439 5 lbs. 5B:C 6 x 5 x 16" 4 1/4" $1,035 $1,015  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
MATERIAL:
  • Valve: Anodized aluminum
  • Cylinder: Drawn steel
TEMPERATURE:
  • -40° to 49° C (-40° to 120° F)
FEATURES:
  • Range: 9 - 15'
  • Discharge Time: 9 seconds
  • Minimum Confined Space: 700 Cu ft
  • Non-conductive, non-corrosive, clean agent leaves no residue.
  • Use in areas with valuable assets and electronic equipment.
MOUNTING HARDWARE:
  • Vehicle Mounting Bracket:
    • Can be used for vehicle or wall mounting.
    • Mounting screws not included.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SPECIFICATIONS:
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2.3 kg5 lbs.
WIDTH x DEPTH x HEIGHT15 x 13 x 41 cm6 x 5 x 16"
DIAMETER11 cm4 1/4"
ACCESSORIES:
  • H-5932 Fire Extinguisher Bracket - 5 lb Standard Wall Mount
PARTS:
  • H-5936 Fire Extinguisher Bracket - 5 lb Standard Vehicle Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 11:59:39 PM; CNWEB25