Class ABC Fire Extinguisher - 30 lb

RECHARGEABLE

Easy to order, so you are always prepared.
  • Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Wall mounting bracket included.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Non-returnable. Cannot ship via air/next day.
MODEL
NO.
CAPACITY ULC
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-24179 30 lbs. 4A:40B:C 11 x 8 x 25" 8" $1,097 $1,046  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES APPLY
DIMENSIONS:
  • Height (Actual): 27"
  • Hose:
    • Length: 23"
    • Opening: 3/4"
MATERIAL:
  • Valve: Chrome-plated brass
TEMPERATURE:
  • -54° to 49° C (-65° to 120° F)
FEATURES:
  • Range: 40 - 50'
  • Discharge Time: 21 seconds
  • Protective vinyl boot on the base.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SPECIFICATIONS:
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY14 Kg30 lbs.
SIZE W x D x H28 x 20 x 64 cm11 x 8 x 25"
DIAMETER20 cm8"
ACCESSORIES:
  • H-9420 Fire Extinguisher Bracket - 30 lb Standard Wall Mount
  • H-9421 Fire Extinguisher Bracket - 30 lb Heavy Duty Vehicle Mount
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 11:59:41 PM; CNWEB25