Divider Box - 20 x 15 x 6", Clear

Customize storage space with these dividable boxes.
  • Spot what you need quickly.
  • Use in stockrooms, assembly lines and repair shops.
  • High-density polypropylene resists solvents and chemicals.
  • Stackable. Flat panels to label contents.
  • Optional dividers and lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
3 9+
S-23362 22 3/8 x 17 3/8 x 6 1/8" 20 x 15 x 6" 3 13 $38.90 $35.55 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 21 x 16"
  • Inside (Actual): 20 1/2 x 15 1/4 x 5 1/2"
  • Height with Lid: 6 7/16"
  • Optional Dividers:
    • Height: 5 1/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                           
    • Each Long Side:  (2) 4 1/16 x 5 3/8" (W x H)          
    • Each Short Side: (1) 5 3/8 x 5 3/8" (W x H)           
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
CAPACITY:
  • Weight/Stacking: 75 lbs
  • Max # of Cells (Using all Divider Slots): 192
USAGE:
  • Use both short and long dividers to prevent bowing. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H57 x 44 x 16 cm22 3/8 x 17 3/8 x 6 1/8"
INSIDE DIMENSIONS L x W x H51 x 38 x 15 cm20 x 15 x 6"
WEIGHT/CARTON6 Kg13 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:11:49 PM; CNWEB25