Steel Drum - 30 Gallon, Closed Top, Lined

UN RATED

Store and ship liquids or solids.
  • Secure non-removable top.
  • Epoxy/phenolic coating resists corrosion.
  • Withstands extreme temperatures of -34° to 121°C.
  • Features 2" opening to pour and 3/4" opening to vent.
  • FDA compliant.
MEETS U.S. TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-19415 Closed Top 30 Gallon 1A1/X1.8/300 1.2/0.9/1.2 22 $192 $184  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Total: 18 1/4"
    • Excluding Bolt: 18 7/8"
  • Height:
    • Drum: 25"
    • With Lid: 28 1/2"
MATERIAL:
  • Made from cold rolled steel.
  • Top and Bottom: 18 gauge steel
  • Body and Lid: 20 gauge steel
  • Lining:
    • Epoxy: 70%  
    • Phenolic: 30%
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
FEATURES:
  • Vent hole plugs have gaskets.
  • Lid Openings: Fine/NPS threaded
CAPACITY:
  • 450 lbs
  • US Gallon
USAGE:
  • Can be Used to Store:
    • Gasoline/Diesel fuel
    • Drinking water
  • Not recommended for alkaline products.
    • Use with products within pH range 3.0 - 7.0.
SPECIFICATIONS:
  • UN rating listed in the chart is for liquids.
  • Not UN rated for solids.
  • UN rating located on the bottom of the drum.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY114 L30 Gallon
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/22/2026 09:05:49 AM; CNWEB23