Carbon Dioxide Fire Extinguisher - 5 lb

RECHARGEABLE

Extinguish flammable liquid fires in gasoline and paint storage areas.
MODEL
NO.
CAPACITY ULC
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-16886 5 lbs. 5B:C 8 x 5 x 18" 5" $433 $422  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Diameter: 5 1/4"
FEATURES:
  • Range: 3 - 8'
  • Discharge Time: 9 seconds
MATERIAL:
  • Valve: Chrome-plated brass
TEMPERATURE:
  • -30° to 49° C (-22° to 120° F)
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2.3 kg5 lbs.
SIZE W x D x H20 x 13 x 46 cm8 x 5 x 18"
DIAMETER13 cm5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:06:34 PM; CNWEB3