Clear Storage Boxes - 26 x 16 x 14"

STERILITE®

See-through base allows easy identification of all your office or home stuff.
  • Comfortable, innovative recessed latch for easy handling.
  • Stackable when storing product. Units nest when not in use.
  • Durable polypropylene construction.
  • Made in the USA.
SOLD IN CARTONS OF 4
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-14600 26 x 16 x 14" 20 x 12 x 11" 70 4 22 $118 $113 carton(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Inside:
    • Top with Lid: 24 x 14 x 11 1/2" (L x W x H)
    • Bottom (Actual): 20 1/2 x 12 1/2" (L x W)
  • Outside:
    • Top with Lid (Actual): 26 x 16 1/4 x 13 3/4" (L x W x H)
    • Bottom: 23 1/4 x 13 5/8" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H66 x 41 x 36 cm26 x 16 x 14"
INSIDE DIM. L x W x H51 x 30 x 28 cm20 x 12 x 11"
CAPACITY66 L70 qt.
WEIGHT/CARTON10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 12:40:44 PM; CNWEB26