Tork® Matic® Manual Roll Towel Dispenser - Stainless Steel

Sleek, European style and quality for high-end restrooms.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9952 Stainless Manual 16 x 14 x 8" $255  ADD
MATERIAL:
  • Back/Top/Interior/Trim: ABS Plastic 
COMPATIBILITY:
  • For use with any Tork® H1 Series towels.
  • Proprietary towels with plastic core required for use in dispenser.
FEATURES:
  • Stub roll 
MOUNTING HARDWARE:
  • Not Included: Screws and anchors
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 461002
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D41 x 36 x 20 cm16 x 14 x 8"
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:14:00 AM; CNWEB5