Column Protector - 10" Square, Yellow

Immediately stop damage to your warehouse columns.
  • Lightweight 2-piece poly bumpers install in seconds with hook-and-loop straps.
  • Heavy-duty polyethylene construction.
  • Stackable for added protection.
  • Fits square, round and I-beam columns.

    Column Protectors
MODEL
NO.
FITS COLUMN DIMENSIONS
DIAM. x H
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-988 10" Square 26 x 42" $424 $402  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Width: 24"
  • Depth: 24" 
  • Overall Diameter (Corner to Corner): 26"
  • How to Measure:
    • Measure the width and depth of building column.
    • If width and depth differ, choose a column protector based on the larger dimension.
COMPATIBILITY:
  • Maximum Diameter: 10"
    • Note: 10" round steel pipe has an outside diameter of 10.75".
    • Use H-5558 12" Column Protector.
SPECIFICATIONS:
  • Impact Rating: Tested to withstand 8,500 lbs at 5 mph.
SPECIFICATIONSMETRICIMPERIAL
FITS COLUMN25 cm10"
DIMENSIONS DIAM. x H66 x 107 cm26 x 42"
PARTS:
  • H-5254 Straps for Column Protector
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:37:35 PM; CNWEB23