Uline Brass Padlock - Combination, 2 1⁄4" Shackle

Reliable and secure in harsh, humid outdoor environments.
  • For boat trailers, dock boxes and job site storage.
  • Solid brass body resists rust and corrosion.
  • Hardened steel shackle resists cutting.
  • 4 digits offer up to 10,000 combinations. Keyless reset.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-9821 Combination 2 1/4" 1" $33 $32  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2"
USAGE:
  • Resetting Combination:
    • Unlock padlock.
    • Pull shackle up and rotate 90° counterclockwise.
    • Push shackle all the way down and rotate an additional 90° counterclockwise.
    • Move dials to desired new combination.
    • Rotate shackle back 90° clockwise and pull up on it.
    • Rotate shackle another 90°.
    • Padlock is now reset to new combination.
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT57 mm2 1/4"
INSIDE SHACKLE WIDTH25 mm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 04:11:47 AM; CNWEB5