Downtown Conference Table - Powered, 96 x 48", Gray

Modern, spacious design with room for the whole team.
  • Sturdy steel frame with square tube legs, modesty panels and leveling feet.
  • Heavy-duty, 1 3/4" thick laminate top with PVC edges. 30" table height.
  • Includes pop-up power center: 2 outlets / 2 USB ports.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8954 Rectangle 96 x 48" 8 197 $1,308 $1,251  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 94 1/2 x 47 1/4 x 29 1/8" (L x W x H)
  • Grommet: 8 5/16 x 4 7/16"
  • Modesty Panels:
    • End Legs: 34 x 17 3/4" (W x H)
    • Middle Legs: 20 1/8 x 17 3/4" (W x H)
  • Legs: 1 3/4" square
  • Cord (Length): 8'
INCLUDES:
  • (5) Clips for cable management
SPECIFICATIONS:
  • cETLus Certified
  • Power Center:
    • Outlets:
      • 12 amps
      • 125 V
      • 3-Prong plug
    • USB Ports:
      • Type A
      • 2.1 amps
      • 5.0 V
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
CAPACITY:
  • 500 lbs per 48" section.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
WEIGHT89 kg197 lbs.
PARTS:
  • H-8246 Hardware for Downtown Conference Tables
  • H-8268 Power Center for Conference Table
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:30:52 PM; CNWEB4