Manual Stretch Wrap Machine - 52 x 52 x 80"

Basic starter unit. Streamline hand-wrapping with equipment upgrade.
  • Counter-balanced tower moves easily with your wrap.
  • Wrap 10-12 loads per hour.
  • Foot pedal control platform.
  • Turntable speed adjusts to 12 RPM.
  • Low profile, 3 1/4" high.
  • 120 volt, 15 amp.
  • Forklift slots for transport.
  • Sorry, no returns accepted on this item.
  • Use with 18" wide Stretch Wrap.
  • Optional Ramp sold separately.
C-UL Listed
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-8925 52 x 52 x 80" 4,000 lbs. 18" 1,000 lbs. $7,549  ADD
Some assembly required.

DROP SHIPS IN 20 BUSINESS DAYS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
WARRANTY:
  • 2 years
    • Limited to replacement of damaged/defective parts only.
      • Uline does not repair.
DIMENSIONS:
  • Overall: 95 x 94" (L x H) 
  • Turntable: 60 x 3 1/4" (Diam x H)
TEMPERATURE:
  • Performance: 0° C (32° F) and above
    • Will not work below this temperature.
COMPATIBILITY:
  • Requires a forklift.
    • Fork Width Required: 36"
  • For Electric or Long Fork Pallet Trucks:
    • May need to purchase a porch attachment for the optional ramp.
USAGE:
  • Do not use with an extension cord.
  • Do not plug into a GFCI outlet.
SPECIFICATIONSMETRICIMPERIAL
MAX. SKID SIZE132 x 132 x 203 cm52 x 52 x 80"
LOAD CAPACITY1814 kg4,000 lbs.
MAX. ROLL WIDTH46 cm18"
SHIPPING WEIGHT454 kg1,000 lbs.
PARTS:
  • H-1287-PEDAL Foot Pedal for Low Profile Stretch Wrap Turntable
  • H-2303-10CBL Foot Switch Cable for High Profile Stretch Wrap Turntable - 10'
  • H-2304-2SCA Spiral Cable Assembly for Manual Stretch Wrap Machine
  • H-2304-78BR Film Carriage Bearing for Manual Stretch Wrap Machine - 22 x 57.65 x 19mm
  • H-2304-FWASH Fender Washer for Manual Stretch Wrap Machines
  • H-2304-HANDL Handle for Manual Stretch Wrap Machine
  • H-2304-KING King Post Assembly for Uline Stretch Wrap Machines
  • H-2304-PAD Coat Roller Friction Pad for Manual Stretch Wrap Machine
  • H-2304-RING Urethane Brake Ring for Manual Stretch Wrap Machine
  • H-2304-THRUS Thrust Bearing for Manual Stretch Wrap Machine
  • H-2319-SSCRW Socket Set Screw for Portable Stretch Wrap Dispenser - 1 7/64"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/18/2026 03:59:34 AM; CNWEB5