Desktop Privacy Panel - Freestanding, 60 x 24", Silver Brackets

Create individual workspaces in your open floor plan.
  • Dividers define work areas, provide privacy and help prevent the spread of germs.
  • 3/16" thick frosted acrylic allows light through but blocks distractions.
  • Position on any flat surface. Nonslip feet keep divider in place.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH BRACKET
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-8873F-SIL Freestanding 60 x 24" 22 $300 $293  ADD
DIMENSIONS:
  • Actual: 59 1/16 x 23 5/8"
  • Bracket: 7 7/8 x 1 3/4 x 2 1/2"
MOUNTING HARDWARE:
  • Includes:
    • (2) Silver freestanding brackets
    • Hardware
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H152 x 61 cm60 x 24"
WEIGHT10 kg22 lbs.
PARTS:
  • H-8880 Brackets and Hardware for Freestanding Desktop Privacy Panels - Silver
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:11:19 PM; CNWEB6