Milwaukee® M12™ and M18™ RedLithium™ Charger

Instantly increase productivity with additional chargers.
  • Quickly charges Milwaukee® M12™ and M18™ batteries. Batteries sold separately.
  • Sequential charging. Automatically charges the second inserted battery once the first battery is fully charged.
  • Compact and lightweight.
MODEL
NO.
SYSTEM DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8855 M12™/M18™ Combo 12V/18V 2 $200 $193  ADD
DIMENSIONS:
  • 6.75 x 5.625 x 2.94" (L x W x H)
MODEL NUMBER:
  • Milwaukee Tool®: 48-59-1808 
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:36:48 PM; CNWEB5