Uline Work Stool

Durable seating for labs, repair shops and service counters.
  • Polyurethane seat and back resist stains and punctures.
  • Adjustable seat, back tilt and footring.
  • Includes five 2" foot glides.
  • Optional Casters provide mobility. Sold separately.
MODEL
NO.
DESCRIPTION SEAT DIMS.
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8512 Stool 18 x 18" 275 22-32" 42 $309 $295  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 18 1/4 x 17 3/4" (W x D)
  • Back: 16 7/8 x 13" (W x H)
  • Footring:
    • Diameter: 18" 
    • Adjusts from approximately 7" to 16 1/2" above the base.
  • Base (Diameter): 24 1/2"
  • Seat Height with Optional Casters: 23 - 33"
THICKNESS:
  • Back: 1 1/8"
  • Seat: 1 3/4"
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds BIFMA X5.1-2017.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 46 cm18 x 18"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT56-81 cm22-32"
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
  • H-8514 Armrests for Uline Work Stools
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:51:49 AM; CNWEB23