Deluxe Stainless Steel Worktable with Bottom Shelf - 36 x 30"

Used in every commercial kitchen and food processing plant.
  • Resist rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs with adjustable bottom shelf. 35" table height.
  • All stainless steel construction. Type 304 top.
  • 1 1/2" thick top with rounded edge.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8454 With
Bottom Shelf
36 x 30" 16 750 51 $748 $719  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Bottom Shelf (Usable): 29 x 22 7/8"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top: 16 gauge, Type 304 polished stainless steel
  • Bottom Shelf: 16 gauge, Type 430 polished stainless steel 
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Welded, type 430 stainless steel hat channels under top & bottom shelf for support.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Shelf provides table stability.
    • Not intended to be used without bottom shelf.
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304: 
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W22 x 76 cm36 x 30"
THICKNESS1.6 mm16 gauge
CAPACITY340 kg750 lbs.
WEIGHT23 kg51 lbs.
PARTS:
  • H-12914 Bottom Shelf for Deluxe Stainless Steel Worktable - 36 x 30"
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
  • H-8971 Leg with Adjustable Foot for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 12:02:50 AM; CNWEB5