Solid Top Carpeted Dolly - 36 x 24", 4" Casters

Solid top supports heavy or small loads. Thick 7/8" hardwood carries cartons, boxes or crates.
  • Bolts sunk below surface to prevent scuffing.
  • Swivel casters safe for wood, tile and linoleum.
  • Carpeted – Added protection for furniture.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8378 Carpeted 36 x 24" 4" Rubber 1,000 33 $197 $183  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Deck (Actual): 35 7/8 x 23 7/8"
  • Deck Height:
    • Bottom: 4 3/4"
    • Top: 6 1/2"
MATERIAL:
  • Casters: PVC Rubber (Polyvinyl Chloride) 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 61 cm36 x 24"
WHEEL TYPE102 mm Rubber4" Rubber
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT15 kg33 lbs.
PARTS:
  • H-1792-CASTR Rubber Caster for Hardwood Dollies - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:37:01 AM; CNWEB3