Downtown Standing Height Table with Power - 72 x 36", Gray

Designed for quick team huddles and touchbase meetings.
  • Easy-care laminate surface. 42" height ideal for standing or for use with stools.
  • Pop-up power center: 2 outlets, 2 USB ports.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8281 Table w/ Power 72 x 36" 164 $837 $801  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 35 1/2 x 41 7/16" (L x W x H)
  • Modesty Panels: 68 1/4 x 15 3/4" (L x H)
  • Clearance Under Modesty Panels: 24 5/8"
  • Leg Space: 12 1/8"
  • Cord (Length): 8'
THICKNESS:
  • Top: 1"
  • Side Panels: 1 1/4"
  • Modesty Panels: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Adjustable leveling feet.
  • (5) Cable clips for wire management
CAPACITY:
  • 300 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONS:
  • cETLus Certified
  • Power Center:
    • Outlets:
      • 12 amps
      • 125 V
      • 3-Prong plug
    • USB Ports:
      • Type A
      • 2.1 amps
      • 5.0 V
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
WEIGHT74 kg164 lbs.
PARTS:
  • H-8268 Power Center for Conference Table
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:30:43 PM; CNWEB6