Media Conference Table - 96 x 48"

Tapered design gives everyone a full view.
  • Recommended for video conferences and multimedia presentations.
  • 1" thick white laminate top with impact-resistant PVC edges. Black powder-coated legs. 30" height.
  • Pop-up power center with 2 outlets and 2 USB ports.
  • Use Desktop Monitor Mounts to add monitors to table.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8263 Media Conference Table 96 x 48" 7 176 $1,351 $1,316  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 
    • 94 1/2 x 29 1/2" (L x H)
    • Width:
      • Small End: 37 1/2"
      • Large End: 47"
  • Power Center:
    • Overall: 10 1/2 x 4 5/8 x 2 5/8"
    • Hole Size Needed in Tabletop: 8 15/16 x 4 7/16"
    • Cord (Length): 15'
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate
  • Frame: Steel
  • Cord: 14 gauge
CAPACITY:
  • 250 lbs
INCLUDES:
  • Clips for cable management
SPECIFICATIONS:
  • Power Center:
    • Outlets:
      • 12 amps
      • 125 V
      • 3-Prong plug
    • USB Ports:
      • Type A
      • 2.1 amps
      • 5.0 V
  • cETLus Certified
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
WIDTH80 kg176 lbs.
PARTS:
  • H-8268 Power Center for Conference Table
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:30:42 PM; CNWEB6