3M Versaflo™ PAPR TR-600 Kit

INDOOR/OUTDOOR USE

Your own powered air filtration system provides respiratory, head, eye and face protection.
  • For demolition, grinding, metal casting and harsh environments.
  • Battery-powered fan draws contaminated air through filter to deliver fresh, clean air to wearer.
  • System alerts workers of poor airflow or low battery.
  • Ready-to-Use TR-600 Kit Includes: Hard hat assembly top, motor blower, battery, breathing tube, high durability belt, HE/OV/AG filter cartridge, filter cover, battery charger and high temperature breathing tube cover.
  • Kit Replacement Items and Accessories available.
MODEL
NO.
3M NO. DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7971 TR-600-HIK Versaflo™ Heavy Industry Kit $5,195 $5,060  ADD
TEMPERATURE:
  • Operating: -10° to 54° C (14° - 129° F)
USAGE: 
  • Battery Life: 5 1/2 to 13 hours
  • Charge Time: Less than 4 1/2 hours 
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 25
SHIPPING:
  • Cannot ship via air.
MODEL NUMBER: 
  • 3M: 70071618436
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7971-BT30Q Breathing Tube for 3M Versaflo™ PAPR Kits
  • S-23043 3M TR-6510N Organic Vapor/HEPA Cartridge
  • S-23044 3M TR-6530N Organic Vapor/Acid Gas/HEPA Cartridge
  • S-26522 3M TR-6590N Multigas/HE Cartridge
  • S-26523 3M TR-6710N HE Filter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 10:28:29 AM; CNWEB23