Vinyl Sled Base Chair with Arms - Black

Welcome guests to an attractive lobby or waiting area.
  • Comfortable 3" padded seat and back.
  • Sturdy steel sled frame.
  • Antimicrobial and easy to clean.
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 8+
H-7822 Vinyl w/ Armrests 20 x 19" 250 18" 31 $257 $243  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 23 1/2 x 24 1/2 x 33 1/2" (W x D x H)
  • Back: 20 x 15 1/2" (W x H)
THICKNESS:
  • Seat (Actual): 4"
  • Back: 3"
MATERIAL:
  • Upholstery: Polyurethane
  • Floor Glides: Polyethylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 48 cm20 x 19"
CAPACITY113 kg250 lbs.
SEAT HEIGHT46 cm18"
WEIGHT14 kg31 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:53:16 AM; CNWEB4