Uline Single Tier Lockers - 1 Wide, Unassembled, 12" Wide, 18" Deep, Gray

ECONOMICAL

Easy-to-open lockers. Recommended for breakrooms, changing rooms and coat closets.
  • Smooth sliding, chrome-plated lift latch.
  • Solid steel construction. Works with most locks.
  • Legs included - Add 6" to height.
  • Louvers allow air to circulate.
  • Includes shelf, garment bar, and 3 coat hooks.
  • Use with Combination or Built-In Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE UNASSEMBLED COLOR IN STOCK
SHIPS TODAY
1 2+
H-7584GR Single Tier 1 Wide 1 12 x 18 x 72" 50 $295 $280  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 11 3/4 x 16 3/4" (W x D)
  • Door Opening: 9 x 70" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge
COMPATIBILITY:
FEATURES:
  • Leveling feet included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H30 x 46 x 183 cm12 x 18 x 72"
WEIGHT23 kg50 lbs.
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
PARTS:
  • H-4289-LATCH Handle Latch for Uline Lockers
  • H-4289G-SHLF Shelf for Unassembled Uline Economy Lockers - 12 x 16 3/4, Gray
  • H-4291HRDW Hardware Kit for Uline Economy Lockers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 07:10:55 PM; CNWEB3