Adjustable Height Machine Table - 24 x 18 x 18-25"

Adjustable height tables for light duty drilling and parts assembly.
  • Legs adjust in 1" increments.
  • Adjustable bottom shelf.
  • 14-gauge steel top. 2" thick with square edges.
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6979 24 x 18" 18-25" 14 1,500 42 $172 $164  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual: 24 1/4 x 18 1/4 x 18 1/4 - 25 1/4" (L x W x H)
  • Top & Bottom Shelf: 24 x 18" (L x W)
  • Shelf Lip Height: 2" 
  • Bottom Shelf Height: Adjusts from floor up to 20 1/2"
  • Foot: 2 x 2" (L x W)
  • Foot Mounting Hole Diameter: 3/8"
  • H-6862 Casters add 4 5/8" to height.
THICKNESS:
  • Legs/Feet: 12 gauge
  • Bottom Shelf: 14 gauge
MATERIAL:
  • Powder coated steel
CAPACITY:
  • Capacity of 1,500 lbs is for the entire unit evenly distributed, including shelves.
  • H-6862 Casters reduce capacity to 500 lbs.
  • At Tallest Height Setting: Holds 1 additional H-9269 shelf for 2 total.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W61 x 46 cm24 x 18"
ADJUSTABLE HEIGHT46-64 cm18-25"
THICKNESS3.5 microns14 ga.
CAPACITY680 kg1,500 lbs.
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-6862 Lockable Casters - Set of 4, 4" Diameter
PARTS:
  • H-6979FEETQ Machine Table Feet for Adjustable Height Machine Tables
  • H-9269 Additional Shelf for Adjustable Height Machine Table - 24 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 07:56:31 PM; CNWEB3