Standard Stainless Steel Worktable without Bottom Shelf - 72 x 30"

Used in every commercial kitchen and food processing plant.
  • Resist rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs. 35" table height.
  • Type 430 stainless steel top with rounded edge. 1 1/2" thick.
  • Galvanized legs. Plastic leveling feet.
  • Open frame provides space for carts and equipment.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6258 Without
Bottom Shelf
72 x 30" 16 600 73 $841 $813  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Clearance Between Floor & Bottom of Tabletop: 33 7/16"
MATERIAL:
  • Top: 16 gauge, Type 430 polished stainless steel
  • Legs/Frame: 16 gauge, galvanized steel
  • Aluminum casting connectors.
CAPACITY:
  • Capacity reduced to 300 lbs if using with optional casters.
SPECIFICATIONS:
  • Cross brace assembly must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
THICKNESS1.6 mm16 gauge
CAPACITY272 kg600 lbs.
WEIGHT33 kg73 lbs.
ACCESSORIES:
  • H-5001SHELF Bottom Shelf for Standard Stainless Steel Worktables - 72 x 30"
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-6258-END End Casting for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 07:11:45 AM; CNWEB5