Stainless Steel Wire Shelf Dividers - 18 x 8"

Keeps contents organized.
  • 8" high. Divides shelves into separate sections.
  • Easily snaps into place.
  • Type 304 stainless steel won't rust.
MIN. 4
MODEL
NO.
DESCRIPTION SIZE
D x H
WT.
(LBS.)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
4 12+
H-6175 Dividers 18 x 8" 1 $32 $30  ADD
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONSMETRICIMPERIAL
SIZE D x H46 x 20 cm18 x 8"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:14:58 PM; CNWEB26