Nonmagnetic Melamine Dry Erase Board - 3 x 2'

Writing glides on smoothly and wipes off easily.
MODEL
NO.
SURFACE SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-616 Nonmagnetic Melamine 3 x 2' 7 $69 $65  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 36 1/4 x 24 1/8" (W x H)
  • Writing Surface: 34 1/2 x 22 1/4" (W x H)
  • Frame Width: 7/8"
  • Tray: 20 x 2 1/4" (W x D)
THICKNESS:
  • 0.115"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
FEATURES:
  • Can be hung horizontally or vertically.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 61 cm3 x 2'
WEIGHT3 kg7 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:20:42 AM; CNWEB25