Bottom Shelf for Deluxe Stainless Steel Worktable - 96 x 30"

  • Replace or add a bottom shelf to increase space.
  • Type 430 stainless steel construction.
  • Use with H-5691 Deluxe Stainless Steel Worktable.
MODEL
NO.
DESCRIPTION SIZE
L x W
PRICE
EACH
ADD TO
CART
H-5691SHELF Bottom Shelf 96 x 30" $1,185  ADD
Ships next day from Uline Toronto
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Usable: 90 1/2 x 24"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
10/16/2026 09:04:50 PM; CNWEB25