Uline Keg Hand Truck

Move kegs at your microbrewery or tanks in your warehouse.
  • Lightweight, rugged, easy-to-handle aluminum keg hand truck.
  • Loop handle.
  • 18 x 7 1/2" aluminum nose plate.
  • 53" high. 10" wheels.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5534 500 10" Solid Rubber 18 x 7 1/2" 27 $297 $283  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall:
    • Height (Actual): 52 3/4"
    • Width (Wheel to Wheel): 18 5/8"
    • Depth (Nose Plate to Back of Wheel): 18 1/6"
  • Usable:
    • Curved Frame Width: 9 1/3"
    • Curved Frame Depth at Center: 1 7/8"
  • Wheels (Width): 2 1/2"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Frame/Handle: Aluminum
  • Cross Bars: Plastic
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227 Kg500 lbs.
WHEEL TYPE25 cm Solid Rubber10" Solid Rubber
NOSE PLATE46 x 19 cm18 x 7 1/2"
WEIGHT12 kg27 lbs.
PARTS:
  • H-1363-NOSE Nose Plate for Uline Convertible Aluminum Hand Truck - 18 x 7 1/2"
  • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
  • H-4493 Axle/Wheel Hardware Kit for Uline Aluminum Hand Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 08:50:40 PM; CNWEB3