Bottom Shelf for Standard Stainless Steel Worktable - 96 x 30"

  • Replace or add a bottom shelf to increase space.
  • Use with H-5345 Standard Stainless Steel Worktable.
  • Galvanized steel construction.
MODEL
NO.
DESCRIPTION SIZE
L x W
PRICE
EACH
ADD TO
CART
H-5345SHELF Bottom Shelf 96 x 30" $575  ADD
Ships next day from Uline Toronto
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Usable: 90 1/4 x 24"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/12/2026 06:00:26 PM; CNWEB23