Big and Tall Fabric Work Stool

Extra-large seat accommodates the needs of big and tall users.
  • 450 lb. capacity.
  • 4" thick molded foam seat with fabric.
  • Adjustable seat height and padded armrests. Fixed steel footring.
  • Heavy-duty steel base includes five 2" swivel casters and 2" glides.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5052 Fabric 23 x 20" 450 28 1/2-32" 60 $540 $525  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 28 1/2 x 25 1/2 x 47 1/2 - 50" (W x D x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 38.6"
    • Highest Setting: 38.9"
  • Footring: 25"
THICKNESS:
  • Back: 3"
MATERIAL:
  • Fabric: 100% polyester
  • Armrests: Polypropylene with polyurethane padding
FEATURES:
  • Base: Powder coated
  • Pneumatic height adjustment.
  • Adjustable armrests
  • Swivels 360°.
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D58 x 51 cm23 x 20"
CAPACITY204 kg450 lbs.
ADJUSTABLE HEIGHT72-81 cm28 1/2 - 32"
WEIGHT27 kg60 lbs.
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair - Swivel, 2 1/8 x 1 1/2"
  • H-3643-LARM Left Armrest for Big and Tall Office Chair
  • H-3643-RARM Right Armrest for Big and Tall Office Chair
  • H-5052-FTRNG Foot Ring for Big and Tall Work Stools
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
  • H-5052-GSLFT Gas Lift for Big and Tall Work Stools
  • H-5052-MECH4 Mechanism for Big and Tall Work Stools
  • H-9529 5-Star Base for Big and Tall Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 02:57:10 AM; CNWEB23