Standard Stainless Steel Worktable with Bottom Shelf - 48 x 30"

Used in every commercial kitchen and food processing plant.
  • Resist rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs with adjustable bottom shelf. 35" table height.
  • Type 430 stainless steel top with rounded edge. 1 1/2" thick.
  • Galvanized legs and shelf. Plastic leveling feet.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4999 With
Bottom Shelf
48 x 30" 16 600 64 $662 $640  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Bottom Shelf (Usable): 42 1/4 x 24"
THICKNESS:
  • Bottom Shelf: 2"
MATERIAL:
  • Top: 16 gauge, Type 430 polished stainless steel
  • Bottom Shelf: 18 gauge galvanized steel
  • Legs: 16 gauge galvanized steel
FEATURES:
  • Welded hat channels under top for support.
  • Can hold multiple bottom shelves (H-4999SHELF).
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Not intended to be used without bottom shelf (provides stability).
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 76 cm48 x 30"
THICKNESS1.6 mm16 gauge
CAPACITY272 kg600 lbs.
WEIGHT29 kg64 lbs.
PARTS:
  • H-4999SHELF Bottom Shelf for Standard Stainless Steel Worktables - 48 x 30"
  • H-5002 Hardware Pack for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 02:41:01 PM; CNWEB5