Heavy Duty Polyurethane Caster - Rigid, 8 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Highest weight capacity. Non-marking and chemical resistant.
  • Bolt hole spacing of 2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-4943R Rigid 1,000 8 x 2" 1/2" H-4148 $46 $44  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -40° to 79° C (-40° to 175° F)
FEATURES:
  • Wheel Bearing Type: Roller
  • Swivel Bearing Type: Hardened double-ball raceways
  • Wheel Hardness: 95 (Shore A Scale)
  • Zerk fitting on wheel axle locknut.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY454 kg1,000 lbs.
SIZE DIAM x W203 mm x 48 mm8 x 2"
OVERALL HEIGHT24 cm9 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 09:10:16 PM; CNWEB23