Uline Loop Handle Aluminum Hand Truck - Solid Wheels

Lightweight, rugged, easy-to-handle aluminum.
  • Maneuver easily with one hand.
  • Quality, value and years of service.
  • Beveled nose plate.
  • 52" high. 10" wheels.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4884 500 10" Solid Rubber 14 x 7 1/2" 26 $235 $221  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 18.5 x 52.2" 
  • Depth: 18 1/2" 
  • Axle (Diameter): 5/8"
  • Wheels (Width): 2 1/2"
MATERIAL:
  • Nose Plate: Aluminum
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227 kg500 lbs.
WHEEL TYPE25 cm Solid Rubber10" Solid Rubber
NOSE PLATE36 x 19 cm14 x 7 1/2"
WEIGHT12 kg26 lbs.
PARTS:
  • H-1361-NOSE Nose Plate for Uline Standard Aluminum Hand Truck - 14 x 7 1/2"
  • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
  • H-4493 Axle/Wheel Hardware Kit for Uline Aluminum Hand Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 08:50:40 PM; CNWEB5