Scott® Slimfold™ Towel Dispenser

Skinny profile for small bathrooms, janitor closets.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4701 Wall Mount 14 x 10 x 3" 225 $36  ADD
DIMENSIONS:
  • Actual: 13.6 x 9.8 x 2.8" (H x W x D)
MATERIAL:
  • ABS Plastic 
MOUNTING HARDWARE:
  • (4) Screws
  • (4) Anchors
  • (3) Adhesive strips
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Kimberly-Clark®: 34830
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D36 x 25 x 8 cm14 x 10 x 3"
PARTS:
  • H-2272-KEY Key for Kimberly-Clark® Paper Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 11:16:04 AM; CNWEB23