Impulse Poly Bag Sealer - 4"

Place poly bag between seal bars, press down gently and release. Also seals polypropylene and foam.
  • No warmup time needed.
  • Adjustable timer creates perfect seals for varying bag thicknesses.
  • Replaceable heating element.
  • Service Kit available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-458C 4 x 1/16" 8 mil 5 $82 $75  ADD
DIMENSIONS: 
  • Overall: 2.8 x 8.3 x 5.9" (L x W x H)
MATERIAL:
  • Body: Aluminum
TEMPERATURE:
  • 230° - 240° C (446° - 464° F)
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

INCLUDES:
  • (2) Elements
  • (2) Covers
USAGE: 
  • Handles 8 - 10 seals per minute.
SPECIFICATIONS:
  • 160 W
  • 1.33 amps
  • CSA Approved
REPLACEMENT PARTS:
  • Heating Element:
    • Sold only with the service kit.
    • Material:
      • 80% Nickel
      • 20% Chromium
  • Teflon Tape Only: S-5331
  • Teflon Covers: S-6783
SPECIFICATIONSMETRICIMPERIAL
SEAL LENGTH x WIDTH10 x 0 cm4 x 1/16"
MAX. SEAL THICKNESS203 Micron8 mil
SHIPPING WEIGHT2.3 Kg5 lbs.
PARTS:
  • H-163-3 Screw for Tabletop Impulse Sealers
  • H-163-4 Bow Spring for Tabletop Impulse Sealers
  • H-163-8 Plastic Washer Set for Tabletop Impulse Sealers
  • H-190S Arm Spring for Tabletop Impulse Sealers - 2"
  • H-293-036 Screw for Tabletop Impulse Sealers
  • H-293-041 Sealing Bar Return Spring Screw for Tabletop Impulse Sealers with Cutter
  • H-306-40 Sealing Bar Return Springs for Tabletop Impulse Sealers
  • H-306HK Handle Knob Assembly for Impulse Sealers
  • H-306MS Microswitch Assembly for Tabletop Impulse Sealers
  • H-458-7 Silicon Rubber Sealing Pad for Tabletop Impulse Sealer - 4 1/2"
  • H-458CPS Timer Assembly for Tabletop 4" Impulse Sealer
  • H-471 4" Service Kit for H-458 Tabletop Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 06:07:29 AM; CNWEB26