Stackable Chair Dolly

Easily move multiple stackable chairs at a time.
  • Sturdy 16-gauge steel construction.
  • 4" locking swivel casters.
  • 1 1/4" lip keeps chairs from sliding off.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4115 Stackable Chair Dolly 23 x 23" 1,000 22 $122 $114  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Tray Lip (Height): 1 5/16"
  • Adds 5 3/16" to height of stackable chairs.
  • Casters: 4 x 1 1/4" (Diam x W)
CAPACITY:
Stackable Chair QtyModel #
4 ChairsH-7684 Mesh
H-6965 Mesh with Armrests
H-9748 Pinnacle Guest Chair
H-9749 Mobile Pinnacle Guest Chair
H-10259 Padded
5 ChairsH-3733 Fabric
H-3734 Fabric with Armrests
H-6522 Vinyl
H-6523 Vinyl with Armrests
H-5678 Plastic
8 ChairsH-7629 Skyview
H-9017 Banquet
SPECIFICATIONSMETRICIMPERIAL
SIZE58 x 58 cm23 x 23"
CAPACITY454 kg1,000 lbs.
WEIGHT10 kg22 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 12:01:12 AM; CNWEB25