Stationary Gravity Shelf Bin Organizer - 36 x 61"

Sloped shelves provide fast, easy access to small parts and supplies.
  • Bin contents flow forward as parts are pulled.
  • Single-sided design fits tight to the wall for space savings.
  • Holds 64 - 4 x 12 x 4" Plastic Shelf Bins or
    holds 40 - 7 x 12 x 4" Plastic Shelf Bins per entire unit.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3892 Stationary Organizer 36 x 61" 51 $429 $415  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 7/8 x 13 1/2 x 61" (W x D x H)
  • Shelf:
    • Usable: 35 x 12 1/2" (W x D)
    • Clearance: 5 1/2"
    • Lip: 3/4"
THICKNESS:
  • Shelves & Posts: 19 gauge
  • Braces: 14 gauge
MATERIAL:
  • Powder coated steel
COMPATIBILITY:
  • Clear Plastic Shelf Bins:
    • Holds (64) S-16292 4 x 12 x 4" or (40) S-16293 7 x 12 x 4" per unit.
  • Not compatible with 6" or 8" high Shelf Bins.
CAPACITY:
  • Each Shelf: 50 lbs
  • Total Unit: 400 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 155 cm36 x 61"
WEIGHT23 kg51 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:03:19 PM; CNWEB23