Single-Sided Gondola Starter Unit - 48 x 19 x 72", Platinum

Build custom-length store aisles for retail, grocery and hardware stores.
  • Simple – Purchase one starter unit and the desired number of add-on units to build each aisle. Built-in grooves to connect multiple units together.
  • Steel base with 1/4" thick pegboard panel.
  • Assembles in minutes. No tools required.
  • Shelves and Gondola Shelving Accessories sold separately.

    Includes:
    • (2) Uprights
    • (1) Top Rail
    • (1) Bottom Rail
    • (1) Back Panel
    • (2) Upright End Trim
    • (1) Center Rail
    • (2) Base Brackets
    • (1) Base Deck
    • (1) Closed Base Front
    • (2) Base End Trim


Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION STYLE SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3874PT Starter Unit Single-Sided 48 x 19 x 72" 16"
Deep
70 $686 $672 $659  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (Actual): 50 x 19 x 72" (W x D x H)
COLOR:
  • Platinum color = Tan/Beige
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H122 x 48 x 183 cm48 x 19 x 72"
BASE SHELF41 cm Deep16" Deep
WEIGHT32 kg70 lbs.
PARTS:
  • H-3910 Base Bracket for Gondola Shelving - 16"
  • H-3921PT Base Deck for Gondola Shelving - 48 x 16", Platinum
  • H-3922 Closed Base Front for Gondola Shelving - 48"
  • H-3923 Base Bracket End Trim for Gondola Shelving - 16"
  • H-3924PT Bottom Rail for Gondola Shelving - 48", Platinum
  • H-3925 Center Rail for Gondola Shelving - 48"
  • H-3926PT Top Rail for Gondola Shelving - 48", Platinum
  • H-3930PT Back Panel for Gondola Shelving - 48 x 66", Platinum
  • H-3931PT Upright for Gondola Shelving - 72", Platinum
  • H-3932PT Upright End Trim for Gondola Shelving - 72", Platinum
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 02:52:07 PM; CNWEB24