Stainless Steel Drum Pump

Dispense liquids from drums without spilling a drop.
  • Recommended for kerosene, solvents and aggressive chemicals.
  • Type 304 stainless steel and PTFE.
  • Includes grounding stud.
  • FDA compliant.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE/
STROKE
FITS
NECK SIZE
REACH BELOW
DRUM LID
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3864 Stainless 15 - 55 Gal. 22 oz. 2" 37" 5 $151 $138  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/2"
  • Body Length: 41" 
  • Suction Length: 36 1/2"
  • Inlet: 1 1/2"
  • Outlet: 3/4"
MATERIAL:
  • Wetted Materials:
    • 304 Stainless Steel
    • PTFE (Polytetrafluoroethylene) 
      • Note: Always check chemical compatibility of product with wetted materials.
  • T-Handle: Nylon
  • Drum Adapter: Polyethylene
  • Spigot, Spigot Collar, Piston Rod & Pump Cylinder: Stainless Steel
  • Spring, Packing Nut, Ground Stud & Thumbscrew: Steel
TEMPERATURE:
  • Maximum: 60° C (140° F)
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
    • Examples of Compatible Chemicals:
      • Ethyl alcohol
      • Brake fluid/Cleaner
      • Alkaline & flammable liquids if properly grounded for static electricity.
      • Chemicals compatible with Grade 304 Stainless steel & PTFE.
    • Not Compatible:
      • Salt water
      • Sulfuric acid
      • Hydrofluoric acid
      • Hydrochloric acid
      • Bleach
  • Drum Openings:
    • Compatible: Fine or NPS threaded openings.
    • Not Compatible:
      • Coarse or Buttress threaded drum openings unless used with an adapter.
FEATURES:
  • Resists corrosion from water-based solutions.
INCLUDES:
  • (3) Replacement washers
  • (3) Replacement packing glands
SPECIFICATIONS:
  • Max Viscosity: 1,000 cps
  • Follow OSHA guidelines when using pump, including proper grounding and protective gear as required.
  • Not UL or FM approved.
SPECIFICATIONSMETRICIMPERIAL
FITS CONTAINER57 - 208 L15 - 55 gal.
FLOW RATE/STROKE651 mL22 oz.
FITS NECK SIZE48 mm2"
REACH BELOW DRUM LID94 cm37"
WEIGHT2.3 kg5 lbs.
PARTS:
  • H-1235-BNGAD Drum Adapter for Steel Drum Pump
  • H-3864-3005 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-3007 Mauser 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-63MM 63MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-NUT Packing Nut for Stainless Steel Drum Pump
  • H-3864-ORING O-Ring for Stainless Steel Drum Pump - 23/32"
  • H-3864-RPKIT Repair Kit for Stainless Steel Drum Pump
  • H-3864-SPRNG Spring for Stainless Steel Drum Pump
  • H-3864PKGLND Packing Gland for Stainless Steel Drum Pump
  • H-3866 T-Handle for Stainless Steel Drum Pump
  • H-4662 Bung Adapter for Steel Drum Pumps
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:47:05 PM; CNWEB25