Arm with Lip for Cantilever Racks - 24"

Add extra arms to store steel bars, conduit, pipes and other long materials.
  • Easy loading and unloading. Arms adjust in 3" increments.
  • Locking pin secures arms for quick, tool-free adjustment.
  • Use with 96” high Cantilever Racks.
MODEL
NO.
DESCRIPTION ARM
LENGTH
ARM CAP.
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3851 Arm with Lip 24" 650 9 $100  ADD
DIMENSIONS:
  • Diameter:
    • Column Hole: 15/16"
    • Pin: 7/8"
MATERIAL:
  • 12 gauge steel
COMPATIBILITY:
CAPACITY:
  • Capacity in the chart is per arm.
INCLUDES:
  • (1) Pin
  • (1) Pin lock
USAGE:
  • Not intended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
ARM LENGTH61 cm24"
CAPACITY295 kg650 lbs.
WEIGHT4 kg9 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 08:19:49 PM; CNWEB24