Kihlberg 779L Pneumatic Plier Stapler

Quickly assemble corrugated trays, lids and cartons.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3531 Kihlberg 779L SW 168 4 $1,028 $987  ADD
DIMENSIONS:
  • Overall: 14.8 x 2.7 x 9.8" (L x W x H)
USAGE:
  • Designed for single wall corrugated only.
    • Do not use with wood, metal or plastic.
SPECIFICATIONS:
  • PSI Requirements:
    • Tool Working Air Pressure (Maximum): 100 PSI
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1.8 kg4 lbs.
PARTS:
  • H-3069-43 Spacer for Kihlberg Pneumatic Plier Staplers
  • H-3070-SOUND Sound Absorber for Kihlberg Pneumatic Staplers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:43:45 PM; CNWEB24