Sanitaire® Industrial Vacuum

Easiest vacuum to maneuver that Uline sells. Easy roll rubber wheels.
  • Ergonomic handle.
  • 2 speeds – Standard and quiet mode.
  • Steel base and hood.
  • 6 carpet height adjustments.
  • Meets OSHA requirements. UL/C-UL Listed.
  • Use Replacement Bags for excellent microfiltration. One bag included.
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3480 Industrial 145 7 13" 50' 16 $471 $457  ADD
DIMENSIONS:
  • Path width in the chart refers to width of vacuum.
  • Cleaning Path (Width): 12"
MATERIAL:
  • Brush Roller: Chrome steel Vibra Groomer II
  • Hood: Brushed steel
FEATURES:
  • Dual zipper bag.
CAPACITY:
  • 6.1 dry quarts
SPECIFICATIONS:
  • Noise Rating: 69 dBA
  • Carpet and Rug Institute Certified Silver
  • LEED Compliant
  • ETL Listed
  • CSA Approved
SHIPPING:
  • Ships unassembled
MODEL NUMBER:
  • Sanitaire®: SC889D
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH33 cm13"
CORD15 M50'
WEIGHT7 kg16 lbs.
PARTS:
  • H-2268-76224 Extension Cord for Sanitaire® Multi-Surface QuietClean® Vacuum - 50'
  • H-2549-52100 Belt for Sanitaire® Upright Economy and Industrial Vacuums
  • H-3480-FSCVR Fan Scroll Cover for Sanitaire® Industrial Vacuums
  • H-3480-LCR Cord Retainer Set for Sanitaire® Industrial Vacuums
  • H-3480-ROLL Brushroll for Sanitaire® Industrial Vacuum
  • H-3480-SP5 Hardware Kit for Sanitaire® Industrial Vacuum
  • H-3480-STRIP Brush Strips for Sanitaire® Industrial Vacuum
  • H-3480-TUBE Disturbulator Tube for Sanitaire® Industrial Vacuum
  • H-3480-ZBA Zipper Bag Assembly for Sanitaire® Industrial Vacuum
  • H-3480FANMTR Fan Blower for Sanitaire® Industrial Vacuums
  • S-13926 Replacement Bags for Sanitaire® Industrial Vacuums
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:47:45 PM; CNWEB3