Magliner® Standard Aluminum Hand Truck - Pneumatic Wheels

Lightweight high-strength aluminum construction.
  • 10" pneumatic wheels roll easily over all types of surfaces.
  • 14 x 7 1/2" aluminum nose plate.
  • 48" high with continuous handle.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3376 500 10" Pneumatic 14 x 7 1/2" 29 $345 $331  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 20 3/8 x 49 1/4" (W x H)
  • Axle (Diameter): 5/8"
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227 kg500 lbs.
WHEEL TYPE25 cm 10"
NOSE PLATE36 x 19 cm14 x 7 1/2"
WEIGHT13 kg29 lbs.
PARTS:
  • H-1006-HRDWR Wheel Hardware Kit for Magliner® Convertible Aluminum Hand Trucks
  • H-1054-ANOSE Nose Plate for Magliner® Standard Aluminum Hand Truck - 14 x 7 1/2"
  • H-1054HANDLE Curved Handle for Magliner® Standard Aluminum Hand Trucks
  • H-3380 Magliner® Pneumatic Wheel - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 09:06:45 PM; CNWEB3