Uline Loop Handle Aluminum Hand Truck - XL Nose Plate, Pneumatic Wheels

Lightweight, rugged, easy-to-handle aluminum.
  • Maneuver easily with one hand.
  • Quality, value and years of service.
  • Beveled nose plate.
  • 52" high. 10" wheels.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3200 500 10" Pneumatic 16 x 13" 28 $255 $241  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Nose Plate (Actual): 16 x 13 1/2" (W x L)
  • Outside from Wheel to Wheel (Width): 20 5/8"
  • Axle (Diameter): 5/8"
USAGE:
  • Wheels should be inflated to 30 PSI.
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY227 kg500 lbs.
WHEEL TYPE25 cm Pneumatic10" Pneumatic
NOSE PLATE41 x 33 cm16 x 13"
WEIGHT13 kg28 lbs.
PARTS:
  • H-3199-NOSE Nose Plate for Uline Loop Handle Aluminum Hand Truck - 16 x 13"
  • H-3199HNDLKT Handle Hardware Kit for Uline Standard Aluminum Hand Trucks
  • H-3200AXLEKT Axle Wheel Hardware Kit for Uline Aluminum 3-In-1 Hand Truck
  • H-3359 Uline Pneumatic Wheel - 350 lb Capacity, 10"
  • H-4050 Inner Tube for Pneumatic Casters and Wheels - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 08:50:40 PM; CNWEB3