Kihlberg Pneumatic Bottom Stapler

Effortless operation for high volume use.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3070 Kihlberg Pneumatic 275 lb. 300 93 $2,079 $2,011  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Staple Post: 39" tall
  • Maximum Working:
    • Depth: 15 7/10"
    • Height: 39 2/5"
COMPATIBILITY:
  • 5/8" staples are for single wall boxes only.
  • 3/4" staples are for single or double wall boxes.
SPECIFICATIONS:
  • PSI Requirements:
    • Tool Working Air Pressure (Maximum): 100 PSI
SPECIFICATIONSMETRICIMPERIAL
BOX125 kg275 lb.
WEIGHT42 kg93 lbs.
PARTS:
  • H-1038-SPRNG Feed Spring for Pneumatic Bottom Stapler
  • H-3070-48 Valve for Kihlberg Pneumatic Bottom Stapler
  • H-3070-AXPIN Axle Pin for Kihlberg Pneumatic Bottom Stapler
  • H-3070-FTVLV Foot Valve for Kihlberg Pneumatic Bottom Stapler
  • H-3070-NUT Nut for Kihlberg Pneumatic Bottom Stapler
  • H-3070-PROT Protector for Kihlberg Pneumatic Bottom Stapler
  • H-3070-RPKIT Stapler Head Repair Kit for Kihlberg Pneumatic Bottom Stapler
  • H-3070-SOUND Sound Absorber for Kihlberg Pneumatic Staplers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:43:45 PM; CNWEB24